Caster Wheel, Polymer, 2-1/2 in. W, 7200 lb

VALUE BRAND| Zoro #: G1278803| Mfr #: NX0642812G

$195.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1278803 Mfr #: NX0642812G
Caster Temp. Range: -30 Degrees to 220 Degrees FSpanner Bushing: Not Included
Caster Wheel Bearings: BallWheel Width: 2-1/2"
Item: Caster WheelWheel Dia.: 6"
Non-Marking: YesResistant To: Chemicals, Most Acids, Oil, Water
Caster Core Material: PolymerCaster Wheel/Tread Material: Polymer
Core Color: BlackFits Axle Dia.: 3/4"
Durometer: 80 Shore DWheel Color: Black
Caster Load Rating Range: Extra Super DutyCaster Temp. Range Available: Yes
Bore Dia.: 3/4"Load Rating: 7200 lb.
Caster Wheel Shape: StandardCountry of Origin (subject to change): China

Product Description

Caster Wheel, Load Rating 7200 lb., Wheel Dia. 6 In., Wheel Width 2-1/2 In., Caster Wheel/Tread Material Polymer, Wheel Color Black, Caster Core Material Polymer, Hub Length 3 In., Fits Axle Dia. 3/4 In., Spanner Bushing Not Included, Core Color Black, Ball Caster Wheel Bearings, Durometer 80 Shore D, Resistant To Chemicals, Most Acids, Oil, Water, Bore Dia. 3/4 In., Caster Temp. Range Available Yes, Caster Temp. Range -30 Degrees to 220 Degrees F, Non-Marking Yes

Product Reviews

Save 15%. Sign up for Z-mail.