Caster Wheel, Polymer, 2-1/2 in. W, 7200 lb

VALUE BRAND |Zoro #: G2442027|Mfr #: NX0842812G

$311.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2442027 Mfr #: NX0842812G
Caster Temp. Range Available: YesItem: Caster Wheel
Wheel Dia.: 8"Bore Dia.: 3/4"
Caster Wheel Shape: StandardWheel Width: 2-1/2"
Non-Marking: YesDurometer: 80 Shore D
Caster Temp. Range: -30 Degrees to 220 Degrees FResistant To: Chemicals, Most Acids, Oil, Water
Caster Wheel Bearings: BallWheel Color: Black
Caster Core Material: PolymerLoad Rating: 7200 lb.
Caster Wheel/Tread Material: PolymerCore Color: Black
Caster Load Rating Range: Extra Super DutySpanner Bushing: Not Included
Fits Axle Dia.: 3/4"Country of Origin (subject to change): United States

Product Description

Caster Wheel, Load Rating 7200 lb., Wheel Dia. 8 In., Wheel Width 2-1/2 In., Caster Wheel/Tread Material Polymer, Wheel Color Black, Caster Core Material Polymer, Hub Length 3 In., Fits Axle Dia. 3/4 In., Spanner Bushing Not Included, Core Color Black, Ball Caster Wheel Bearings, Durometer 80 Shore D, Resistant To Chemicals, Most Acids, Oil, Water, Bore Dia. 3/4 In., Caster Temp. Range Available Yes, Caster Temp. Range -30 Degrees to 220 Degrees F, Non-Marking Yes

Product Reviews

Save 15% when you sign up for Z-mail.