Caster Wheel, Polymer, 3 in. W, 7200 lb.

VALUE BRAND| Zoro #: G1322072| Mfr #: NX0652812G

$191.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Resistant To: Chemicals, Most Acids, Oil, Water
Durometer: 80 Shore D
Wheel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322072 Mfr #: NX0652812G
Resistant To: Chemicals, Most Acids, Oil, WaterDurometer: 80 Shore D
Wheel Color: BlackSpanner Bushing: Not Included
Core Color: BlackWheel Width: 3"
Fits Axle Dia.: 1"Caster Wheel Bearings: Ball
Caster Temp. Range: -30 Degrees to 220 Degrees FLoad Rating: 7200 lb.
Non-Marking: YesWheel Dia.: 6"
Caster Temp. Range Available: YesCaster Wheel/Tread Material: Polymer
Caster Load Rating Range: Extra Super DutyBore Dia.: 3/4"
Hub Length: 3-1/2"Caster Core Material: Polymer
Caster Wheel Shape: StandardCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 7200 lb., Wheel Dia. 6 In., Wheel Width 3 In., Caster Wheel/Tread Material Polymer, Wheel Color Black, Caster Core Material Polymer, Hub Length 3-1/2 In., Fits Axle Dia. 3/4 In., Spanner Bushing Not Included, Core Color Black, Ball Caster Wheel Bearings, Durometer 80 Shore D, Resistant To Chemicals, Most Acids, Oil, Water, Bore Dia. 3/4 In., Caster Temp. Range Available Yes, Caster Temp. Range -30 Degrees to 220 Degrees F, Non-Marking Yes

Reviews