Caster Wheel, Polymer, 5 in., 2160 lb.

VALUE BRAND| Zoro #: G2219217| Mfr #: NX0522808G

$105.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2219217 Mfr #: NX0522808G
Wheel Width: 2"Durometer: 80 Shore D
Caster Wheel/Tread Material: PolymerCaster Core Material: Polymer
Wheel Dia.: 5"Core Color: Black
Caster Load Rating Range: Medium-DutyWheel Color: Black
Caster Temp. Range Available: YesCaster Wheel Bearings: Ball
Resistant To: Chemicals, Most Acids, Oil, WaterCaster Temp. Range: -30 Degrees to 220 Degrees F
Item: Caster WheelLoad Rating: 2160 lb.
Caster Wheel Shape: StandardFits Axle Dia.: 1/2"
Non-Marking: YesSpanner Bushing: Not Included
Bore Dia.: 1/2"Country of Origin (subject to change): China

Product Description

Caster Wheel, Load Rating 2160 lb., Wheel Dia. 5 In., Wheel Width 2 In., Caster Wheel/Tread Material Polymer, Wheel Color Black, Caster Core Material Polymer, Hub Length 2-7/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Not Included, Core Color Black, Ball Caster Wheel Bearings, Durometer 80 Shore D, Resistant To Chemicals, Most Acids, Oil, Water, Bore Dia. 1/2 In., Caster Temp. Range Available Yes, Caster Temp. Range -30 Degrees to 220 Degrees F, Non-Marking Yes

Product Reviews

Save 15%. Sign up for Z-mail.