KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Polymer, 8 in., 2160 lb.

VALUE BRAND| Zoro #: G2456447| Mfr #: NX0822808G

$130.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 2160 lb.
Caster Load Rating Range: Medium-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456447 Mfr #: NX0822808G
Spanner Bushing: Not IncludedLoad Rating: 2160 lb.
Caster Load Rating Range: Medium-DutyFits Axle Dia.: 1/2"
Caster Core Material: PolymerBore Dia.: 1/2"
Non-Marking: YesDurometer: 80 Shore D
Caster Wheel Bearings: BallCore Color: Black
Caster Wheel Shape: StandardWheel Dia.: 8"
Caster Temp. Range Available: YesItem: Caster Wheel
Wheel Color: BlackCaster Wheel/Tread Material: Polymer
Wheel Width: 2"Hub Length: 2-7/16"
Resistant To: Chemicals, Most Acids, Oil, WaterCaster Temp. Range: -30 Degrees to 220 Degrees F
Country of Origin (subject to change): China

Description

Caster Wheel, Load Rating 2160 lb., Wheel Dia. 8 In., Wheel Width 2 In., Caster Wheel/Tread Material Polymer, Wheel Color Black, Caster Core Material Polymer, Hub Length 2-7/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Not Included, Core Color Black, Ball Caster Wheel Bearings, Durometer 80 Shore D, Resistant To Chemicals, Most Acids, Oil, Water, Bore Dia. 1/2 In., Caster Temp. Range Available Yes, Caster Temp. Range -30 Degrees to 220 Degrees F, Non-Marking Yes

Reviews