Caster Wheel, Polyurethane, 4 in., 1400 lb.

VALUE BRAND| Zoro #: G0569247| Mfr #: XP0422808PREVG

$87.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569247 Mfr #: XP0422808PREVG
Wheel Width: 2"Wheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneCaster Core Material: Polyurethane
Wheel Dia.: 4"Core Color: Blue
Caster Load Rating Range: Medium-DutyDurometer: 60 Shore D
Caster Temp. Range Available: YesCaster Wheel Bearings: Ball
Resistant To: Chemicals, Most Acids, Oil, WaterCaster Temp. Range: Up to 250 Degrees F
Features: AntimicrobialItem: Caster Wheel
Load Rating: 1400 lb.Caster Wheel Shape: Standard
Fits Axle Dia.: 1/2"Non-Marking: Yes
Spanner Bushing: Not IncludedBore Dia.: 1/2"
Country of Origin (subject to change): United States

Product Description

Caster Wheel, Load Rating 1400 lb., Wheel Dia. 4 In., Wheel Width 2 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Blue, Caster Core Material Polyurethane, Hub Length 2-7/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Not Included, Core Color Blue, Ball Caster Wheel Bearings, Durometer 60 Shore D, Resistant To Chemicals, Most Acids, Oil, Water, Features Antimicrobial, Bore Dia. 1/2 In., Caster Temp. Range Available Yes, Caster Temp. Range Up to 250 Degrees F, Non-Marking Yes

Product Reviews

Save 15%. Sign up for Z-mail.