KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, Polyurethane, 4 in., 750 lb.

VALUE BRAND| Zoro #: G1778375| Mfr #: W-420-D-3/4

$30.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 750 lb.
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778375 Mfr #: W-420-D-3/4
Spanner Bushing: Not IncludedLoad Rating: 750 lb.
Caster Load Rating Range: Light-Medium DutyFits Axle Dia.: 3/4"
Caster Core Material: Cast IronBore Dia.: 3/4"
Non-Marking: YesDurometer: 90 Shore A
Caster Wheel Bearings: RollerCore Color: Gray
Caster Wheel Shape: StandardWheel Dia.: 4"
Caster Temp. Range Available: YesItem: Caster Wheel
Wheel Color: GreenCaster Wheel/Tread Material: Polyurethane
Wheel Width: 2"Hub Length: 2-1/4"
Resistant To: Water, Oil, ChemicalsCaster Temp. Range: -50 Degrees to 200 Degrees F
Country of Origin (subject to change): China

Description

Caster Wheel,Load Rating 750 lb.,Wheel Dia. 4 In.,Wheel Width 2 In.,Wheel Material Polyurethane,Wheel Color Green,Core Material Cast Iron,Hub Length 2-1/4 In.,Fits Axle 3/4 In.,Spanner Bushing Not Included,Core Color Gray,Roller Wheel Bearings,Temp. Range -50 Degrees to 200 Degrees F,Durometer 90 Shore A,Resistant To Water, Oil, Light Chemicals,Features 3FP,Bore Dia. 1-3/16 In.

Reviews