Caster Wheel, Polyurethane, 6 in., 1400 lb.

VALUE BRAND| Zoro #: G1401635| Mfr #: XP0622808PREVG

$116.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1401635 Mfr #: XP0622808PREVG
Wheel Width: 2"Wheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneCaster Core Material: Polyurethane
Wheel Dia.: 6"Core Color: Blue
Caster Load Rating Range: Medium-DutyDurometer: 60 Shore D
Caster Temp. Range Available: YesCaster Wheel Bearings: Ball
Resistant To: Chemicals, Most Acids, Oil, WaterCaster Temp. Range: Up to 250 Degrees F
Features: AntimicrobialItem: Caster Wheel
Load Rating: 1400 lb.Caster Wheel Shape: Standard
Fits Axle Dia.: 1/2"Non-Marking: Yes
Spanner Bushing: Not IncludedBore Dia.: 1/2"
Country of Origin (subject to change): United States

Product Description

Caster Wheel, Load Rating 1400 lb., Wheel Dia. 6 In., Wheel Width 2 In., Wheel Material Polyurethane, Wheel Color Blue, Core Material Polyurethane, Hub Length 2-7/16 In., Fits Axle 1/2 In., Spanner Bushing Not Included, Core Color Blue, Precision Ball Wheel Bearings, Temp. Range Up to 250 Degrees F, Durometer 60 Shore D, Resistant To Water, Oil, Chemicals, Most Acids, Features Antimicrobial, Bore Dia. 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.