Caster Wheel, Polyurethane, 8 in., 1200 lb.

VALUE BRAND| Zoro #: G0332997| Mfr #: XP0822808PREVG

$189.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0332997 Mfr #: XP0822808PREVG
Caster Wheel/Tread Material: PolyurethaneItem: Caster Wheel
Resistant To: Chemicals, Most Acids, Oil, WaterFeatures: Antimicrobial
Durometer: 60 Shore DNon-Marking: Yes
Caster Temp. Range Available: YesWheel Color: Blue
Caster Wheel Bearings: BallLoad Rating: 1200 lb.
Caster Core Material: PolyurethaneCore Color: Blue
Caster Load Rating Range: Medium-DutySpanner Bushing: Not Included
Fits Axle Dia.: 1/2"Wheel Dia.: 8"
Bore Dia.: 1/2"Caster Temp. Range: Up to 250 Degrees F
Wheel Width: 2"Caster Wheel Shape: Standard
Country of Origin (subject to change): United States

Product Description

Caster Wheel, Load Rating 1200 lb., Wheel Dia. 8 In., Wheel Width 2 In., Caster Wheel/Tread Material Polyurethane, Wheel Color Blue, Caster Core Material Polyurethane, Hub Length 2-7/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Not Included, Core Color Blue, Ball Caster Wheel Bearings, Durometer 60 Shore D, Resistant To Chemicals, Most Acids, Oil, Water, Features Antimicrobial, Bore Dia. 1/2 In., Caster Temp. Range Available Yes, Caster Temp. Range Up to 250 Degrees F, Non-Marking Yes

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.