Caster Wheel, Rubber, 4 in., 250 lb.

VALUE BRAND| Zoro #: G1755424| Mfr #: 2040006613HG

$108.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1755424 Mfr #: 2040006613HG
Durometer: 75 Shore AIncludes: Spanner Bushing
Caster Wheel/Tread Material: RubberCaster Core Material: Aluminum
Core Color: SilverCaster Load Rating Range: Medium-Duty
Wheel Color: BlackWheel Width: 1-1/4"
Caster Temp. Range Available: YesCaster Wheel Bearings: Plain
Resistant To: Chemicals, Oils, WaterCaster Temp. Range: -45 Degrees to 525 Degrees F
Item: Caster WheelLoad Rating: 250 lb.
Caster Wheel Shape: StandardFits Axle Dia.: 3/8"
Spanner Bushing: IncludedBore Dia.: 3/8"
Wheel Dia.: 4"Non-Marking: Yes
Country of Origin (subject to change): China

Product Description

Caster Wheel, Load Rating 250 lb., Wheel Dia. 4 In., Wheel Width 1-1/4 In., Wheel Material Rubber, Wheel Color Black, Core Material Aluminum, Hub Length 1-7/16 In., Fits Axle 3/8 In., Spanner Bushing Included, Core Color Silver, PTFE Wheel Bearings, Temp. Range -45 Degrees to 525 Degrees F, Durometer 75 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Bore Dia. 3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.