Caster Wheel, Rubber, 8 in., 1175 lb.

VALUE BRAND| Zoro #: G0950503| Mfr #: 200 RU15

$54.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Non-Marking: No
Includes: Spanner Bushing
Caster Wheel Bearings: Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950503 Mfr #: 200 RU15
Non-Marking: NoIncludes: Spanner Bushing
Caster Wheel Bearings: RollerSpanner Bushing: Included
Caster Wheel/Tread Material: RubberCaster Load Rating Range: Medium-Duty
Bore Dia.: 25/32"Resistant To: Rough Service Conditions
Wheel Dia.: 8"Load Rating: 1175 lb.
Wheel Width: 2"Caster Temp. Range Available: Yes
Core Color: BlackFits Axle Dia.: 1/2"
Caster Core Material: Cast IronDurometer: 85 Shore A
Hub Length: 2-3/8"Wheel Color: Black
Caster Temp. Range: -58 Degrees to 167 Degrees FCaster Wheel Shape: Standard
Replacement For: Revvo H Series CastersItem: Caster Wheel
Country of Origin (subject to change): United Kingdom

Description

Caster Wheel, Load Rating 1175 lb., Wheel Dia. 8 In., Wheel Width 2 In., Caster Wheel/Tread Material Rubber, Wheel Color Black, Caster Core Material Cast Iron, Hub Length 2-3/8 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Black, Roller Caster Wheel Bearings, Durometer 85 Shore A, Resistant To Rough Service Conditions, Bore Dia. 25/32 In., Replacement For Revvo H Series Casters, Includes Spanner Bushing, Caster Temp. Range Available Yes

Reviews