Caster Wheel, TPR, 3 in., 200 lb., Tan Core

VALUE BRAND| Zoro #: G1538074| Mfr #: XR0302806PREVG

$11.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wheel Dia.: 3"
Wheel Color: Gray
Caster Wheel Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538074 Mfr #: XR0302806PREVG
Wheel Dia.: 3"Wheel Color: Gray
Caster Wheel Bearings: BallHub Length: 1-1/2"
Fits Axle Dia.: 3/8"Includes: Thread guards
Caster Wheel/Tread Material: Thermoplastic RubberLoad Rating: 200 lb.
Resistant To: Chemicals, Most Acids, Oil, WaterCaster Temp. Range: -45 Degrees to 180 Degrees F
Caster Temp. Range Available: YesDurometer: 70 Shore A
Non-Marking: YesCaster Wheel Shape: Standard
Wheel Width: 1-1/4"Spanner Bushing: Not Included
Bore Dia.: 3/8"Caster Load Rating Range: Light-Medium Duty
Features: AntimicrobialCore Color: Gray
Item: Caster WheelCaster Core Material: Polypropylene
Country of Origin (subject to change): China

Description

Caster Wheel, Load Rating 200 lb., Wheel Dia. 3 In., Wheel Width 1-1/4 In., Wheel Material Thermoplastic Rubber, Wheel Color Blue, Core Material Polypropylene, Hub Length 1-1/2 In., Fits Axle 3/8 In., Spanner Bushing Not Included, Core Color Tan, Precision Ball Wheel Bearings, Temp. Range -45 to 180 Degrees F, Durometer 70 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Features Antimicrobial, Donut Tread, Bore Dia. 3/8 In.

Reviews