Caster Wheel, TPR, 4 in., 350 lb, Tan

VALUE BRAND| Zoro #: G0693542| Mfr #: XS0420112PREVG

$20.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Antimicrobial
Caster Wheel Bearings: Roller
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693542 Mfr #: XS0420112PREVG
Features: AntimicrobialCaster Wheel Bearings: Roller
Caster Load Rating Range: Light-Medium DutyWheel Dia.: 4"
Includes: Spanner BushingWheel Width: 2"
Bore Dia.: 1/2", 3/4"Caster Temp. Range: -45 Degrees to 180 Degrees F
Non-Marking: YesDurometer: 70 Shore A
Caster Temp. Range Available: YesCaster Wheel Shape: Standard
Load Rating: 350 lb.Core Color: Tan
Fits Axle Dia.: 1/2"Resistant To: Chemicals, Most Acids, Oil, Water
Wheel Color: BlueHub Length: 2-3/16"
Item: Caster WheelCaster Core Material: Polypropylene
Caster Wheel/Tread Material: Thermoplastic RubberSpanner Bushing: Included
Country of Origin (subject to change): China

Description

Caster Wheel, Load Rating 350 lb., Wheel Dia. 4 In., Wheel Width 2 In., Caster Wheel/Tread Material Thermoplastic Rubber, Wheel Color Blue, Caster Core Material Polypropylene, Hub Length 2-3/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Included, Core Color Tan, Roller Caster Wheel Bearings, Durometer 70 Shore A, Resistant To Chemicals, Most Acids, Oil, Water, Features Antimicrobial, Bore Dia. 1/2 In., 3/4 In., Includes Spanner Bushing, Caster Temp. Range Available Yes

Reviews