BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Swivel Plate Caster, 5 in Dia, 375 lb, Ball

VALUE BRAND| Zoro #: G2169291| Mfr #: P24S-RP050K-14

$77.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Number of Wheels: 1
Durometer: 70 Shore A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169291 Mfr #: P24S-RP050K-14
Inside Bolt Hole Spacing: 2-5/8" x 3-5/8"Number of Wheels: 1
Durometer: 70 Shore AFrame Material: Steel
Swivel Radius: 4-1/8"Features: Maintenance Free
Extended Lead: NoLoad Rating: 375 lb.
Caster Plate Hole Pattern: BOutside Bolt Hole Spacing: 3" x 3"
Caster Sub-Type: SwivelCaster Raceway: Double Ball
Caster Temp. Range Available: YesCaster Wheel Shape: Standard
Caster Wheel/Tread Material: Thermoplastic RubberCaster Load Rating Range: Light-Medium Duty
Plate Thickness: 1/4"Caster Temp. Range: -45 Degrees to 180 Degrees F
Caster Brake Included: NoThread Guards: No
Standards: ICWMPlate Size: 4" x 4-1/2"
Wheel Dia.: 5"Caster Swivel Lock Type: No Lock Included
Core Color: GrayWheel Width: 2"
Caster Wheel Bearings: BallApplication: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
Frame Finish: Zinc PlatedOverall Height: 6-1/2"
Non-Marking: YesReplacement Wheel: Mfr. No. P-RP-050X020/050K
Wheel Color: GrayMounting Bolt Dia.: 3/8"
Caster Product Group: Swivel CasterCaster Core Material: Polypropylene
Country of Origin (subject to change): China

Description

Swivel Caster, Medium duty, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 375, Overall Height (In.) 6-1/2, Replacement Wheel G0354627, Raceway Heat Treated, Bearings Precision Ball, Wheel Material Extra Soft Rubber, Wheel Color Gray, Mounting Type 15, Bolt Hole Spacing (In.) 3 x 3-5/8 to 3 x 2-5/8, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Reviews