KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caster Wheel, TPR, 5 in., 375 lb., Tan

VALUE BRAND| Zoro #: G2071912| Mfr #: XS0520112PREVG

$22.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spanner Bushing: Not Included
Load Rating: 375 lb.
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071912 Mfr #: XS0520112PREVG
Spanner Bushing: Not IncludedLoad Rating: 375 lb.
Caster Load Rating Range: Light-Medium DutyFits Axle Dia.: 3/4"
Caster Core Material: PolypropyleneBore Dia.: 3/4"
Non-Marking: YesDurometer: 70 Shore A
Caster Wheel Bearings: DelrinCore Color: Tan
Caster Wheel Shape: StandardWheel Dia.: 5"
Caster Temp. Range Available: YesItem: Caster Wheel
Features: AntimicrobialWheel Color: Blue
Caster Wheel/Tread Material: Thermoplastic RubberWheel Width: 2"
Hub Length: 2-3/16"Resistant To: Chemicals, Most Acids, Oil, Water
Caster Temp. Range: -45 Degrees to 180 Degrees FCountry of Origin (subject to change): China

Description

Caster Wheel, Load Rating 375 lb., Wheel Dia. 5 In., Wheel Width 2 In., Wheel Material Thermoplastic Rubber, Wheel Color Blue, Core Material Polypropylene, Hub Length 2-3/16 In., Fits Axle 3/4 In., Spanner Bushing Not Included, Core Color Tan, Delrin(r) Wheel Bearings, Temp. Range -45 to 180 Degrees F, Durometer 70 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Features Antimicrobial, Bore Dia. 3/4 In.

Reviews