Caster Wheel, TPR, 6 in., 450 lb., Ball

VALUE BRAND| Zoro #: G2338165| Mfr #: XR0622808

$31.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Wheel Shape: Donut Tread
Item: Caster Wheel
Caster Wheel Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338165 Mfr #: XR0622808
Caster Wheel Shape: Donut TreadItem: Caster Wheel
Caster Wheel Bearings: BallCaster Load Rating Range: Light-Medium Duty
Load Rating: 450 lb.Wheel Dia.: 6"
Fits Axle Dia.: 1/2"Includes: Thread Guards
Resistant To: Chemicals, Most Acids, Oil, WaterWheel Width: 2"
Bore Dia.: 1/2"Caster Temp. Range: -45 Degrees to 180 Degrees F
Wheel Color: GrayCore Color: Gray
Non-Marking: YesDurometer: 70 Shore A
Hub Length: 2-7/16"Caster Temp. Range Available: Yes
Caster Core Material: PolypropyleneCaster Wheel/Tread Material: Thermoplastic Rubber
Spanner Bushing: Not IncludedCountry of Origin (subject to change): United States

Description

Caster Wheel, Load Rating 450 lb., Wheel Dia. 6 In., Wheel Width 2 In., Wheel Material Thermoplastic Rubber, Wheel Color Gray, Core Material Polypropylene, Hub Length 2-7/16 In., Fits Axle 1/2 In., Spanner Bushing Not Included, Core Color Gray, Precision Ball Wheel Bearings, Temp. Range -45 to 180 Degrees F, Durometer 70 Shore A, Resistant To Water, Oil, Chemicals, Most Acids, Features Donut Tread, Bore Dia. 1/2 In.

Reviews