Caster Wheel, TPR, 8 in., 500 lb., Blue

VALUE BRAND| Zoro #: G0298024| Mfr #: XS0822808PREVG

$96.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0298024 Mfr #: XS0822808PREVG
Wheel Color: BlueCaster Wheel/Tread Material: Thermoplastic Rubber
Caster Core Material: PolypropyleneCore Color: Tan
Durometer: 70 Shore ACaster Temp. Range Available: Yes
Resistant To: Chemicals, Most Acids, Oil, WaterCaster Temp. Range: -45 Degrees to 180 Degrees F
Features: AntimicrobialItem: Caster Wheel
Non-Marking: YesSpanner Bushing: Not Included
Wheel Dia.: 8"Wheel Width: 2"
Load Rating: 500 lb.Fits Axle Dia.: 1/2"
Bore Dia.: 1/2"Caster Wheel Shape: Standard
Caster Wheel Bearings: BallCaster Load Rating Range: Light-Medium Duty
Country of Origin (subject to change): United States

Product Description

Caster Wheel, Load Rating 500 lb., Wheel Dia. 8 In., Wheel Width 2 In., Caster Wheel/Tread Material Thermoplastic Rubber, Wheel Color Blue, Caster Core Material Polypropylene, Hub Length 2-7/16 In., Fits Axle Dia. 1/2 In., Spanner Bushing Not Included, Core Color Tan, Ball Caster Wheel Bearings, Durometer 70 Shore A, Resistant To Chemicals, Most Acids, Oil, Water, Features Antimicrobial, Bore Dia. 1/2 In., Caster Temp. Range Available Yes, Caster Temp. Range -45 Degrees to 180 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.