1-1/2"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G0489562| Mfr #: 354485G

$78.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Nut Standards: ASME B18.2.2
Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-Jam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489562 Mfr #: 354485G
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-JamSlot Depth: 0.44"
Width Across Flats: 2-1/4"Fastener Thread Type: UNF (Fine)
Nut Height: 27/32"Basic Material: Steel
Dia./Thread Size: 1-1/2"-12Item: Castle Nut
Slot Width: 0.46"Pin Dia.: 5/16"
Fastener Finish: PlainMaterial Grade: Grade 5
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-12, Fastener Thread Type UNF, Width Across Flats 2-1/4 In., Nut Height 27/32 In., Pin Dia. 5/16 In., Slot Width 0.46 In., Slot Depth 0.44 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews