20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1-1/2"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G1301842| Mfr #: 351485G

$54.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1301842 Mfr #: 351485G
Item: Castle NutBasic Material: Steel
Material Grade: Grade 5Nut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandNut Style: Round Slotted Nut
Fastener Thread Type: UNFFastener Finish: Plain
Dia./Thread Size: 1-1/2"-12Pin Dia.: 5/16"
Slot Depth: 0.86"Slot Width: 0.46"
Width Across Flats: 2-1/4"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-12, Fastener Thread Type UNF, Width Across Flats 2-1/4 In., Nut Height 1-9/32 In., Pin Dia. 5/16 In., Slot Width 0.46 In., Slot Depth 0.86 In., Nut Standards ASME B18.2.2, Package Quantity 5
Save 15%. Sign up for Z-mail.