KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G1944923| Mfr #: 351480G

$70.92 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 5
Dia./Thread Size: 1-1/2"-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944923 Mfr #: 351480G
Fastener Thread Type: UNF (Fine)Material Grade: Grade 5
Dia./Thread Size: 1-1/2"-12Nut Standards: ASME B18.2.2
Pin Dia.: 5/16"Width Across Flats: 2-1/4"
Nut Style: Hex Slotted Nut-RegularBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 1-9/32"
Fastener Thread Direction: Right HandSlot Width: 0.46"
Item: Castle NutSlot Depth: 0.86"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-12, Fastener Thread Type UNF, Width Across Flats 2-1/4 In., Nut Height 1-9/32 In., Pin Dia. 5/16 In., Slot Width 0.46 In., Slot Depth 0.86 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews