WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Castle Nut, 1-1/2-6, Gr 2, Low ZP, PK10

VALUE BRAND| Zoro #: G1888826| Mfr #: 287098-PG

$38.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Fastener Thread Direction: Right Hand
Dia./Thread Size: 1-1/2"-6
Pin Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1888826 Mfr #: 287098-PG
Fastener Thread Direction: Right HandDia./Thread Size: 1-1/2"-6
Pin Dia.: 5/16"Item: Castle Nut
Nut Height: 1-9/32"Basic Material: Steel
Nut Standards: ASTM 563Slot Width: 0.46"
Material Grade: Grade 2Width Across Flats: 2-1/4"
Slot Depth: 0.86"Fastener Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Low Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-6, Fastener Thread Type UNC, Width Across Flats 2-1/4 In., Nut Height 1-9/32 In., Pin Dia. 5/16 In., Slot Width 0.46 In., Slot Depth 0.86 In., Nut Standards ASTM 563, Package Quantity 10

Product Reviews