JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/2"-6 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G0468763| Mfr #: 352458G

$79.01 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0468763 Mfr #: 352458G
Nut Style: Round Slotted NutNut Standards: ASME B18.2.2
Item: Castle NutFastener Finish: Plain
Basic Material: SteelMaterial Grade: Grade 2H
Fastener Thread Direction: Right HandSlot Width: 0.46"
Width Across Flats: 2-3/8"Dia./Thread Size: 1-1/2"-6
Pin Dia.: 5/16"Slot Depth: 1.05"
Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-6, Fastener Thread Type UNC, Width Across Flats 2-3/8 In., Nut Height 1-15/32 In., Pin Dia. 5/16 In., Slot Width 0.46 In., Slot Depth 1.05 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.