DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Castle Nut, 1-1/2-6, Gr 5, Steel, Plain, PK5

VALUE BRAND| Zoro #: G2316352| Mfr #: 351465G

$42.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2316352 Mfr #: 351465G
Basic Material: SteelMaterial Grade: Grade 5
Fastener Thread Type: UNCNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutSlot Width: 0.46"
Width Across Flats: 2-1/4"Fastener Finish: Plain
Dia./Thread Size: 1-1/2"-6Pin Dia.: 5/16"
Slot Depth: 0.86"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-6, Fastener Thread Type UNC, Width Across Flats 2-1/4 In., Nut Height 1-9/32 In., Pin Dia. 5/16 In., Slot Width 0.46 In., Slot Depth 0.86 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.