1-1/4"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G1573345| Mfr #: 354405G

$39.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2
Nut Style: Hex Slotted Nut-Jam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573345 Mfr #: 354405G
Fastener Thread Direction: Right HandNut Standards: ASME B18.2.2
Nut Style: Hex Slotted Nut-JamSlot Depth: 0.38"
Width Across Flats: 1-7/8"Fastener Thread Type: UNF (Fine)
Nut Height: 23/32"Basic Material: Steel
Dia./Thread Size: 1-1/4"-12Item: Castle Nut
Slot Width: 0.40"Pin Dia.: 1/4"
Fastener Finish: PlainMaterial Grade: Grade 5
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-12, Fastener Thread Type UNF, Width Across Flats 1-7/8 In., Nut Height 23/32 In., Pin Dia. 1/4 In., Slot Width 0.40 In., Slot Depth 0.38 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews