1-1/4"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G2389003| Mfr #: 371405G

$38.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2389003 Mfr #: 371405G
Item: Castle NutBasic Material: Steel
Fastener Finish: PlainFastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Width Across Flats: 1-7/8"
Material Grade: Grade 5Dia./Thread Size: 1-1/4"-12
Pin Dia.: 1/4"Slot Depth: 0.89"
Slot Width: 0.40"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-12, Fastener Thread Type UNF, Width Across Flats 1-7/8 In., Nut Height 1-1/4 In., Pin Dia. 1/4 In., Slot Width 0.40 In., Slot Depth 0.89 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.