JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/4"-7 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G1811232| Mfr #: 354385G

$31.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1811232 Mfr #: 354385G
Item: Castle NutFastener Thread Direction: Right Hand
Nut Style: Round Slotted NutNut Standards: ASME B18.2.2
Fastener Finish: PlainBasic Material: Steel
Material Grade: Grade 5Width Across Flats: 1-7/8"
Dia./Thread Size: 1-1/4"-7Pin Dia.: 1/4"
Slot Depth: 0.38"Slot Width: 0.40"
Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Fastener Thread Type UNC, Width Across Flats 1-7/8 In., Nut Height 23/32 In., Pin Dia. 1/4 In., Slot Width 0.40 In., Slot Depth 0.38 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.