KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G1400682| Mfr #: 371325G

$22.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 5
Dia./Thread Size: 1"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400682 Mfr #: 371325G
Fastener Thread Type: UNF (Fine)Material Grade: Grade 5
Dia./Thread Size: 1"-14Nut Standards: ASME B18.2.2
Pin Dia.: 7/32"Width Across Flats: 1-1/2"
Nut Style: Hex Slotted Nut-RegularBasic Material: Steel
Fastener Finish: PlainNut Height: 1"
Fastener Thread Direction: Right HandSlot Width: 0.30"
Item: Castle NutSlot Depth: 0.73"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-14, Fastener Thread Type UNF, Width Across Flats 1-1/2 In., Nut Height 1 In., Pin Dia. 7/32 In., Slot Width 0.30 In., Slot Depth 0.73 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews