BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G2072463| Mfr #: 354365G

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Standards: ASME B18.2.2
Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-Jam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072463 Mfr #: 354365G
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-JamSlot Depth: 0.33"
Width Across Flats: 1-11/16"Fastener Thread Type: UNF (Fine)
Nut Height: 39/64"Basic Material: Steel
Dia./Thread Size: 1-1/8"-12Item: Castle Nut
Slot Width: 0.33"Pin Dia.: 7/32"
Fastener Finish: PlainMaterial Grade: Grade 5
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-12, Fastener Thread Type UNF, Width Across Flats 1-11/16 In., Nut Height 39/64 In., Pin Dia. 7/32 In., Slot Width 0.33 In., Slot Depth 0.33 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews