Castle Nut, 1-1/8-12, Gr 5, Steel, Plain, PK5

VALUE BRAND |Zoro #: G0544074|Mfr #: 351365G

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0544074 Mfr #: 351365G
Basic Material: SteelMaterial Grade: Grade 5
Fastener Thread Type: UNFNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutDia./Thread Size: 1-1/8"-12
Pin Dia.: 7/32"Slot Depth: 0.64"
Slot Width: 0.33"Width Across Flats: 1-11/16"
Fastener Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-12, Fastener Thread Type UNF, Width Across Flats 1-11/16 In., Nut Height 31/32 In., Pin Dia. 7/32 In., Slot Width 0.33 In., Slot Depth 0.64 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.