1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G2163497| Mfr #: 371365G

$31.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163497 Mfr #: 371365G
Fastener Finish: PlainBasic Material: Steel
Fastener Thread Direction: Right HandNut Style: Round Slotted Nut
Item: Castle NutSlot Width: 0.33"
Fastener Thread Type: UNFNut Standards: ASME B18.2.2
Width Across Flats: 1-11/16"Material Grade: Grade 5
Dia./Thread Size: 1-1/8"-12Pin Dia.: 7/32"
Slot Depth: 0.83"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-12, Fastener Thread Type UNF, Width Across Flats 1-11/16 In., Nut Height 1-5/32 In., Pin Dia. 7/32 In., Slot Width 0.33 In., Slot Depth 0.83 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.