KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/8"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G1252002| Mfr #: 351367G

$27.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 5
Dia./Thread Size: 1-1/8"-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252002 Mfr #: 351367G
Fastener Thread Type: UNF (Fine)Material Grade: Grade 5
Dia./Thread Size: 1-1/8"-12Nut Standards: ASME B18.2.2
Pin Dia.: 7/32"Width Across Flats: 1-11/16"
Nut Style: Hex Slotted Nut-RegularBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 31/32"
Fastener Thread Direction: Right HandSlot Width: 0.33"
Item: Castle NutSlot Depth: 0.64"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Hex Slotted Nut-Regular, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-12, Fastener Thread Type UNF (Fine), Width Across Flats 1-11/16 In., Nut Height 31/32 In., Pin Dia. 7/32 In., Slot Width 0.33 In., Slot Depth 0.64 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews