20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1-1/8"-7 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G0500394| Mfr #: 351345G

$28.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0500394 Mfr #: 351345G
Basic Material: SteelMaterial Grade: Grade 5
Fastener Thread Type: UNCNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutPin Dia.: 7/32"
Slot Depth: 0.64"Slot Width: 0.33"
Width Across Flats: 1-11/16"Fastener Finish: Plain
Dia./Thread Size: 1-1/8"-7Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-7, Fastener Thread Type UNC, Width Across Flats 1-11/16 In., Nut Height 31/32 In., Pin Dia. 7/32 In., Slot Width 0.33 In., Slot Depth 0.64 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.