Castle Nut, 1-1/8-7, Gr 5, Steel, Plain, PK5

VALUE BRAND |Zoro #: G2018073|Mfr #: 354345G

$26.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2018073 Mfr #: 354345G
Basic Material: SteelFastener Finish: Plain
Material Grade: Grade 5Nut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutFastener Thread Type: UNC
Width Across Flats: 1-11/16"Dia./Thread Size: 1-1/8"-7
Pin Dia.: 7/32"Slot Depth: 0.33"
Slot Width: 0.33"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-7, Fastener Thread Type UNC, Width Across Flats 1-11/16 In., Nut Height 39/64 In., Pin Dia. 7/32 In., Slot Width 0.33 In., Slot Depth 0.33 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.