1-1/8"-7 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G0573203| Mfr #: 351344G

$24.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0573203 Mfr #: 351344G
Material Grade: Grade 5Item: Castle Nut
Nut Standards: ASME B18.2.2Basic Material: Steel
Nut Style: Round Slotted NutFastener Thread Direction: Right Hand
Pin Dia.: 7/32"Slot Depth: 0.64"
Slot Width: 0.33"Width Across Flats: 1-11/16"
Fastener Finish: Zinc PlatedDia./Thread Size: 1-1/8"-7
Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/8 In.-7, Fastener Thread Type UNC, Width Across Flats 1-11/16 In., Nut Height 31/32 In., Pin Dia. 7/32 In., Slot Width 0.33 In., Slot Depth 0.64 In., Nut Standards ASME B18.2.2, Package Quantity 5
Save 15%. Sign up for Z-mail.