1-3/4"-5 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G1784036| Mfr #: 352538G

$122.19 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1784036 Mfr #: 352538G
Basic Material: SteelFastener Finish: Plain
Material Grade: Grade 2HFastener Thread Type: UNC
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Castle NutNut Style: Round Slotted Nut
Width Across Flats: 2-3/4"Dia./Thread Size: 1-3/4"-5
Pin Dia.: 3/8"Slot Depth: 1.24"
Slot Width: 0.52"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/4 In.-5, Fastener Thread Type UNC, Width Across Flats 2-3/4 In., Nut Height 1-23/32 In., Pin Dia. 3/8 In., Slot Width 0.52 In., Slot Depth 1.24 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.