1-3/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G1988542| Mfr #: 371445G

$73.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Nut Standards: ASME B18.2.2
Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-Regular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988542 Mfr #: 371445G
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-RegularSlot Depth: 1.02"
Width Across Flats: 2-1/16"Fastener Thread Type: UNF (Fine)
Nut Height: 1-3/8"Basic Material: Steel
Dia./Thread Size: 1-3/8"-12Item: Castle Nut
Slot Width: 0.40"Pin Dia.: 1/4"
Fastener Finish: PlainMaterial Grade: Grade 5
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/8 In.-12, Fastener Thread Type UNF, Width Across Flats 2-1/16 In., Nut Height 1-3/8 In., Pin Dia. 1/4 In., Slot Width 0.40 In., Slot Depth 1.02 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews