Zoro Select
1-3/8"-6 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.
Mfr # 351425G
Zoro # G1719392
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1-3/8"-6
- Thread Size 1 3/8"-6
- Nut Style Hex Slotted Nut-Regular
- Hex Type Standard Hex
- Basic Material Steel
Explore More Products
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. 354285G
- ZORO SELECT 1-1/2"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. 354485G
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. 351285G
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. 371285G
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. 354365G
- ZORO SELECT 7/8"-9 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. 354265G
- ZORO SELECT 2"-4-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut U12000.200.0001
- ZORO SELECT 3/8"-16 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 25 pk. U12006.037.0001
- ZORO SELECT 2-1/2"-4 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut U12000.250.0001
- ZORO SELECT 1"-8 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. U12005.100.0001
- DAYTON Castle Nut GKK040
- Zoro Select Castle Nuts