1"-8 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 10 pk.

VALUE BRAND| Zoro #: G1235911| Mfr #: 287082-PG

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1235911 Mfr #: 287082-PG
Basic Material: Low Carbon SteelFastener Finish: Zinc Plated
Material Grade: Grade 2Nut Standards: ASTM 563
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutSlot Width: 0.30"
Slot Depth: 0.59"Pin Dia.: 7/32"
Width Across Flats: 1-1/2"Dia./Thread Size: 1"-8
Fastener Thread Type: UNCCountry of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Low Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Fastener Thread Type UNC, Width Across Flats 1-1/2 In., Nut Height 55/64 In., Pin Dia. 7/32 In., Slot Width 0.30 In., Slot Depth 0.59 In., Nut Standards ASTM 563, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.