1/2"-13 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk.

VALUE BRAND| Zoro #: G0602253| Mfr #: 287062-PG

$7.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0602253 Mfr #: 287062-PG
Nut Style: Round Slotted NutMaterial Grade: Grade 2
Fastener Thread Direction: Right HandBasic Material: Low Carbon Steel
Fastener Finish: Zinc PlatedNut Standards: ASTM 563
Item: Castle NutSlot Width: 0.18"
Slot Depth: 0.29"Pin Dia.: 9/64"
Width Across Flats: 3/4"Dia./Thread Size: 1/2"-13
Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Low Carbon Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Width Across Flats 3/4 In., Nut Height 7/16 In., Pin Dia. 9/64 In., Slot Width 0.18 In., Slot Depth 0.29 In., Nut Standards ASTM 563, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.