Castle Nut, 1/2-13, Gr 2H, Steel, Plain, PK50

VALUE BRAND| Zoro #: G0737721| Mfr #: 352108G

$53.07 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0737721 Mfr #: 352108G
Basic Material: SteelFastener Finish: Plain
Material Grade: Grade 2HFastener Thread Type: UNC
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Castle NutNut Style: Round Slotted Nut
Slot Depth: 0.34"Slot Width: 0.18"
Width Across Flats: 7/8"Dia./Thread Size: 1/2"-13
Pin Dia.: 9/64"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Width Across Flats 7/8 In., Nut Height 31/64 In., Pin Dia. 9/64 In., Slot Width 0.18 In., Slot Depth 0.34 In., Nut Standards ASME B18.2.2, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.