1/2"-13 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 50 pk.

VALUE BRAND| Zoro #: G2216706| Mfr #: 351104G

$19.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2216706 Mfr #: 351104G
Basic Material: SteelMaterial Grade: Grade 5
Fastener Thread Type: UNCNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Castle Nut
Nut Style: Round Slotted NutPin Dia.: 9/64"
Slot Depth: 0.29"Slot Width: 0.18"
Width Across Flats: 3/4"Fastener Finish: Zinc Plated
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Width Across Flats 3/4 In., Nut Height 7/16 In., Pin Dia. 9/64 In., Slot Width 0.18 In., Slot Depth 0.29 In., Nut Standards ASME B18.2.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.