KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk.

VALUE BRAND| Zoro #: G0794114| Mfr #: 287264-PG

$7.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 2
Dia./Thread Size: 1/2"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794114 Mfr #: 287264-PG
Fastener Thread Type: UNF (Fine)Material Grade: Grade 2
Dia./Thread Size: 1/2"-20Nut Standards: ASTM 563
Pin Dia.: 9/64"Width Across Flats: 3/4"
Nut Style: Hex Slotted Nut-RegularBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 7/16"
Fastener Thread Direction: Right HandSlot Width: 0.18"
Item: Castle NutSlot Depth: 0.29"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Hex Slotted Nut-Regular, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Fastener Thread Type UNF (Fine), Width Across Flats 3/4 In., Nut Height 7/16 In., Pin Dia. 9/64 In., Slot Width 0.18 In., Slot Depth 0.29 In., Nut Standards ASTM 563, Package Quantity 25

Reviews