Zoro Select
1/2"-20 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 50 pk.
Mfr # 354125G
Zoro # G2320604
$41.68
22% off
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-20
- Dia./Thread Size 1/2"-20
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Jam
Explore More Products
- ZORO SELECT 1-1/2"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. 351480G
- ZORO SELECT 3"-4 Grade 2H Plain Finish Steel Round Slotted Castle Nut U12040.300.0001
- ZORO SELECT 7/8"-9 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. U12005.087.0001
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. 354245G
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. 354365G
- ZORO SELECT 3/4"-16 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. U12020.075.0001
- ZORO SELECT 3/4-10 CASTLE NUTS ZINC 75NHC
- ZORO SELECT 5/16-18 CASTLE NUTS ZINC 31NHC
- ZORO SELECT 1-1/2"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. 371485G
- ZORO SELECT 1/4"-20 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 100 pk. 351014G
- ZORO SELECT 1-3/8"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut U12000.137.0001
- Zoro Select Castle Nuts