KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 50 pk.

VALUE BRAND| Zoro #: G0359475| Mfr #: 371125G

$52.55 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 5
Dia./Thread Size: 1/2"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359475 Mfr #: 371125G
Fastener Thread Type: UNF (Fine)Material Grade: Grade 5
Dia./Thread Size: 1/2"-20Nut Standards: ASME B18.2.2
Pin Dia.: 9/64"Width Across Flats: 3/4"
Nut Style: Hex Slotted Nut-RegularBasic Material: Steel
Fastener Finish: PlainNut Height: 9/16"
Fastener Thread Direction: Right HandSlot Width: 0.18"
Item: Castle NutSlot Depth: 0.42"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Fastener Thread Type UNF, Width Across Flats 3/4 In., Nut Height 9/16 In., Pin Dia. 9/64 In., Slot Width 0.18 In., Slot Depth 0.42 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews