Zoro Select
1/4"-20 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 100 pk.
Mfr # 287046-PG
Zoro # G0813671
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Material Grade Grade 2
Explore More Products
- ZORO SELECT Hex Nut, 1-1/4-12, Plain, Grade 5 U12025.125.0001
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK50 M12020.140.0150
- ZORO SELECT 5/16"-18 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk. 287050-PG
- ZORO SELECT 3/4"-16 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. U12020.075.0001
- ZORO SELECT 1-5/8"-5-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut U12000.162.0001
- ZORO SELECT 7/8"-14 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 10 pk. 351279G
- ZORO SELECT 5/8-18 CASTLE NUTS GR5 ZINC 63NHC5
- ZORO SELECT M6-1.00 Class 4 Plain Finish Steel Round Slotted Castle Nut, 100 pk. M12000.060.0001
- ZORO SELECT 1/2-13 CASTLE NUTS ZINC 50NHC
- ZORO SELECT 1-3/4"-5 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut U12000.175.0001
- ZORO SELECT 1/2"-13 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk. U12006.050.0001
- Zoro Select Castle Nuts