1/4"-20 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk.

VALUE BRAND| Zoro #: G2474202| Mfr #: 351015G

$25.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2474202 Mfr #: 351015G
Basic Material: SteelFastener Thread Direction: Right Hand
Material Grade: Grade 5Nut Standards: ASME B18.2.2
Fastener Thread Type: UNCItem: Castle Nut
Nut Style: Round Slotted NutFastener Finish: Plain
Dia./Thread Size: 1/4"-20Pin Dia.: 1/16"
Slot Depth: 0.14"Slot Width: 0.10"
Width Across Flats: 7/16"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 7/16 In., Nut Height 7/32 In., Pin Dia. 1/16 In., Slot Width 0.10 In., Slot Depth 0.14 In., Nut Standards ASME B18.2.2, Package Quantity 100
Save 15%. Sign up for Z-mail.