BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4"-28 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk.

VALUE BRAND| Zoro #: G1908986| Mfr #: 371025G

$77.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Nut Standards: ASME B18.2.2
Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-Regular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908986 Mfr #: 371025G
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-RegularSlot Depth: 0.20"
Width Across Flats: 7/16"Fastener Thread Type: UNF (Fine)
Nut Height: 9/32"Basic Material: Steel
Dia./Thread Size: 1/4"-28Item: Castle Nut
Slot Width: 0.10"Pin Dia.: 1/16"
Fastener Finish: PlainMaterial Grade: Grade 5
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width Across Flats 7/16 In., Nut Height 9/32 In., Pin Dia. 1/16 In., Slot Width 0.10 In., Slot Depth 0.20 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews