1/4"-28 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk.

VALUE BRAND| Zoro #: G1838103| Mfr #: 351025G

$32.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1838103 Mfr #: 351025G
Basic Material: SteelNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Castle Nut
Material Grade: Grade 5Fastener Finish: Plain
Dia./Thread Size: 1/4"-28Pin Dia.: 1/16"
Slot Depth: 0.14"Slot Width: 0.10"
Fastener Thread Type: UNFNut Style: Round Slotted Nut
Width Across Flats: 7/16"Country of Origin (subject to change): Multiple

Product Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width Across Flats 7/16 In., Nut Height 7/32 In., Pin Dia. 1/16 In., Slot Width 0.10 In., Slot Depth 0.14 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.