KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-28 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 100 pk.

VALUE BRAND| Zoro #: G0963024| Mfr #: 351026G

$39.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 5
Dia./Thread Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963024 Mfr #: 351026G
Fastener Thread Type: UNF (Fine)Material Grade: Grade 5
Dia./Thread Size: 1/4"-28Nut Standards: ASME B18.2.2
Pin Dia.: 1/16"Width Across Flats: 7/16"
Nut Style: Hex Slotted Nut-RegularBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 7/32"
Fastener Thread Direction: Right HandSlot Width: 0.10"
Item: Castle NutSlot Depth: 0.14"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width Across Flats 7/16 In., Nut Height 7/32 In., Pin Dia. 1/16 In., Slot Width 0.10 In., Slot Depth 0.14 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews