KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

VALUE BRAND| Zoro #: G1646416| Mfr #: 371645G

$380.01 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 5
Dia./Thread Size: 2"-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1646416 Mfr #: 371645G
Fastener Thread Type: UNF (Fine)Material Grade: Grade 5
Dia./Thread Size: 2"-12Nut Standards: ASME B18.2.2
Pin Dia.: 3/8"Width Across Flats: 3"
Nut Style: Hex Slotted Nut-RegularBasic Material: Steel
Fastener Finish: PlainNut Height: 2"
Fastener Thread Direction: Right HandSlot Width: 0.52"
Item: Castle NutSlot Depth: 1.46"
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Hex Slotted Nut-Regular, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 2 In.-12, Fastener Thread Type UNF (Fine), Width Across Flats 3 In., Nut Height 2 In., Pin Dia. 3/8 In., Slot Width 0.52 In., Slot Depth 1.46 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews